Shop All Shower Faucets
Peerless
Westchester Shower Only Trim 1L 14S
Mfr # PTT14223-BN
Zoro # G108457864
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 9 in
- Width 6.88 in
- Height 10.38 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT14223-BN
- Zoro # G108457864
- UPC # 34449894449
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9 in |
Width | 6.88 in |
Height | 10.38 in |
Details
Material | Brass |
Finish | Brushed Nickel |
Description
The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. Design and functionality combine with a rustic and industrial statement without sacrificing functionality or value. The pause setting on the shower head gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. For a look that's easily paired anywhere, the warm, muted shine of Brushed Nickel can't be beat. With a subtle touch, Brushed Nickel brings harmony to your bath and pairs with any dcor. Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- SLOAN WaterFree Urinal Replacement Cartridge x20 (1001556)
- DIXON Cam and Groove Dust Plug SS, 2" (G200-DP-SS)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 24 w/3" Score (0323237)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- B & K Shower Faucet Utility, W/Dish (126-015)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- Peerless Bathtub Faucets & Accessories