Shop All Faucet Repair and Maintenance
Peerless
Westchester: Hose Assembly
Mfr # RP101870SS-1.5
Zoro # G708589361
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Standards CEC Certified
- Width 2 in
- Length 2.31 in
- Height 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # RP101870SS-1.5
- Zoro # G708589361
- UPC # 195205011903
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2 in |
Length | 2.31 in |
Height | 3.06 in |
Details
Material | ABS - Plastic |
Finish | Stainless |
Standards | CEC Certified |
Description
In Delta's Stainless finish
- •Made of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 38,000 BtuH (PROG50-38N RH60)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (313UPE90-34)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x FNPT (9838-209)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16", Standards: CSA Low Lead (RP24096)
- PEERLESS Designer Hose Assembly - P8550 (RP41122)
- DEARBORN BRASS Faceplate, Standard, 3in, Chrome (4504-1)
- ZURN Solenoid Rebuild Kit (P6900-SRK)
- CHICAGO FAUCET Straight 5In Long Supply Inlet Extension (EX5JKCP)
- CHICAGO FAUCET Chrome Plated Escutcheon, 1-1/4" x 2" (785-300JKCP)
- SANI-LAV Handle Repair Kit (N8HR)
- KOHLER Spout Assembly (1423788-2MB)
- Peerless Faucet Repair and Maintenance