Shop All Showerheads and Tub Faucets
Peerless
Universal Showering Components Three Spray Massage Hand Shower/Shower Head Unit
Mfr # 76311D
Zoro # G808463691
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 10 in
- Width 8.25 in
- Length 3.84 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 76311D
- Zoro # G808463691
- UPC # 34449703512
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10 in |
Width | 8.25 in |
Length | 3.84 in |
Details
Finish | Brushed Nickel |
Material | Plastic |
Description
Experience a better shower with the control and flexibility of a Peerless hand shower/shower head combo. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. While other products may gather unsightly mineral build-up over time, Peerless soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Hose Barb Tee 1/2" (TT9888/N)
- SANI-LAV Swivel Hose Adapt, 3/4 In FGHT, SS (N19S)
- REDHAT 110/120V AC Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035V)
- THRIFCO PLUMBING 2 Inch Brass Cap (5318088)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- SPEAKMAN Wall, Hand Shower, Brushed Nickel (VS-1240-BN)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- Peerless Showerheads and Tub Faucets