Shop All Showerhead and Tub Accessories
Peerless
Universal Showering Components Shower Arm
Mfr # 76055BL
Zoro # G108463391
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material of Construction Brass
- Length (In.) 14.44 in
- Width 0.81 in
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # 76055BL
- Zoro # G108463391
- UPC # 195205054764
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 14.44 in |
Width | 0.81 in |
Height | 5.25 in |
Details
Finish | Matte Black |
Material of Construction | Brass |
Description
Replacing Your Shower Arm Is A Quick And Simple Upgrade. This Peerless Shower Arm Can Be Installed Without Special Tools. All You Need Is Standard Plumbers Tape, Making It An Easy Diy Project.
- •Shower arm extends 14 inches from wall
- •Installs in minutes
- •1/2-inch IPS male threads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- EEMAX Electric Tankless Water Heater, 480V (XTP048480)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- KOHLER Hinge Assembly (1109093-33)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BL)
- WATER-TITE Pvc Liner, 40Ml, 5x40 ft., Gray (83445)
- MOEN Shower Arm Flange (AT2199)
- ZURN Shower Valve Repair Kit (RK7000-100)
- KOHLER Membrane, 54 Nozzle (1051487)
- TOTO Base Plate Assembly S550E500E K300 (THU6050)
- Peerless Showerhead and Tub Accessories