Shop All Showerheads and Tub Faucets
Peerless
Universal Showering Components Jetty 3-Setting Hand Shower
Mfr # 76341SN
Zoro # G408463688
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.88 in
- Width 3.5 in
- Standards WaterSense Listed; CEC Certified
- Material ABS - Plastic
- Length 11.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 76341SN
- Zoro # G408463688
- UPC # 34449889124
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8.88 in |
Width | 3.5 in |
Length | 11.8 in |
Details
Finish | Brushed Nickel |
Standards | WaterSense Listed; CEC Certified |
Material | ABS - Plastic |
Description
Experience a better shower with the control and flexibility of a Peerless hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. While other products may gather unsightly mineral build-up over time, Peerless soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 X 4 MXF TM550 MULT-TURN NL (108-027NL)
- OATEY 34x12COP Milfor Hanger (33698)
- SANI-LAV SS Valve Repair Kit (1061S)
- KOHLER 27 (1266561)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- DELTA H2Okinetic(R) 5-Setting Hand Shower (59140-BL-PK)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Brushed Nickel (P-1232-BN)
- Peerless Showerheads and Tub Faucets