Shop All Showerheads and Tub Faucets
Peerless
Universal Showering Components: 5 Setting Hand Shower - Peerle
Mfr # 76515CSN
Zoro # G108463667
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 9.63 in
- Width 5.4 in
- Standards WaterSense Listed; CEC Certified
- Length 7.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 76515CSN
- Zoro # G108463667
- UPC # 34449859653
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.63 in |
Width | 5.4 in |
Length | 7.69 in |
Details
Finish | Brushed Nickel |
Standards | WaterSense Listed; CEC Certified |
Material | ABS - Plastic |
Description
In Delta's Brushed Nickel finish
- •Made of Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp Multi-Turn Angle Stop Valve, Lead (4405462)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- TOTO TOTO® LT191G-01 Lavatory Undercounter 20, 12" X 12-3/8" W/SanaGloss, Cotton White (LT191G-01)
- ZORO SELECT 30 oz Manual Liquid Wall Clear (9330-91)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1301EPN)
- SPEAKMAN Rainier Polished Chrome Shower Elbow (VS-154)
- Peerless Showerheads and Tub Faucets