Universal Showering Components 4 Setting 2-In-1 Combo Shower
Mfr # 76955C
Zoro # G108590424
Key Features
- Height 8.91 in
- Width 5.91 in
- Standards WaterSense Listed; CEC Certified
- Material ABS - Plastic
- Length 5.91 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 76955C
- Zoro # G108590424
- UPC # 34449854313
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8.91 in |
Width | 5.91 in |
Length | 5.91 in |
Details
Finish | Chrome |
Standards | WaterSense Listed; CEC Certified |
Material | ABS - Plastic |
Description
Experience A Better Shower With The Control And Flexibility Of A Peerless Hand Shower/Shower Head Combo. Great For Showering Yourself Or Your Loved Ones And Pets, As Well As For Keeping Your Shower And Tub Clean. Peerless Watersense Labeled Showers Use At Least 20% Less Water Than The Industry Standardsaving You Money Without Compromising Performance. Create A Luxurious Shower Experience With A Peerless Hand Shower/Shower Head Combination. Whether You'Re Remodeling Your Space Or Upgrading Your Existing Setup, Our Hand Shower/Shower Head Combos Will Give You More Flexibility And Coverage In A Variety Of Stunning Styles.
- •Integrated hand shower docks securely into shower head when not in use
- •Diverter allows for single or shared operation of shower head and hand shower
- •Hand held shower with four spray settings - not a positive shut-off
- •Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray
- •Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- •Includes 60 in. UltraFlex hose
- •WaterSense® labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Screw, Hampton and Williamsburg (918428-0070A)
- LEGEND VALVE 1-1/4" T-15 BRONZE Y-STRAINER (105-506)
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (5P888)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10712)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- DELTA Faucet, Tub / Shower Rough, Not Applicable (R10000-PFT-PX)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-BN)
- Peerless Showerheads and Tub Faucets