Shop All Shower Heads
Peerless
Universal Showering Components: 3-Setting Shower Head With Adjustable Arm
Mfr # 76375C
Zoro # G108438917
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 9.5 in
- Width 3.69 in
- Height 9.72 in
- Certification WaterSense Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 76375C
- Zoro # G108438917
- UPC # 34449859707
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.5 in |
Width | 3.69 in |
Height | 9.72 in |
Details
Material | Plastic |
Certification | WaterSense Listed; CEC Certified |
Finish | Chrome |
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower and is a great DIY project. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Peerless soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Swivel Fitting (SM50)
- MOEN Flush Valve Piston Control Disc (104437)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGZ4 (M953667-0020A)
- PFISTER Pfister Cap Vlv S/A Cr (930-111A)
- WHEDON Showerhead Savershower Chrome (USD2C/DS2C)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- BRONDELL VivaSpring Certified Filtered Showerhead in Chrome with Slate Face (FSH25-CG)
- GUARDIAN Guardian 333-AP470-001 Spray Head (333-AP470-001)
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, BN (76-0080BN)
- Peerless Bathtub Faucets & Accessories