Shop All Shower Heads
Peerless
Universal Showering Components 1-Setting Shower Head
Mfr # 76167BL
Zoro # G408439041
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Length 2.06 in
- Width 7.88 in
- Height 7.88 in
- Certification WaterSense Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 76167BL
- Zoro # G408439041
- UPC # 195205054801
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.06 in |
Width | 7.88 in |
Height | 7.88 in |
Details
Material | ABS - Plastic |
Certification | WaterSense Listed; CEC Certified |
Finish | Matte Black |
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Peerless shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape, making it an easy DIY project. While other products may gather unsightly mineral buildup over time, soft, rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Our WaterSense labeled shower heads use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 120VAC, 40,000 BtuH (PROG50-40N RH67 PDV)
- GRUVLOK Gasket, Grade T, 3 In, Nitrile (0390079168)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCT-S-6p-16093)
- NEOPERL 0.35 gpm Spray Outlet, Acetal, Plastic (5510605)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575SS)
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- TIME OUT DFSA400SN Hand Held Shower Head; Satin Nickel (TI358323)
- DANCO Shower Head/Arm Washers (9D000809250)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- Peerless Shower Heads