Universal Showering Components 1-Setting Shower Head
Mfr # 76157BN
Zoro # G208455159
Key Features
- Material ABS - Plastic
- Length 2.25 in
- Width 8 in
- Height 8 in
- Finish Brushed Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 76157BN
- Zoro # G208455159
- UPC # 195205054795
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.25 in |
Width | 8 in |
Height | 8 in |
Details
Material | ABS - Plastic |
Finish | Brushed Nickel |
Certification | WaterSense Listed; CEC Certified |
Description
Replacing Your Shower Head Is One Of The Quickest, Simplest Upgrades You Can Make To Your Shower. Peerless Shower Heads Feature A Wide Range Of Styles And Innovations, And Can Be Installed Without Special Tools. All You Need Is Standard Plumbers Tape, Making It An Easy Diy Project. While Other Products May Gather Unsightly Mineral Buildup Over Time, Soft, Rubber Touch-Clean Spray Holes Allow Any Mineral Residue To Simply Be Wiped Away For An Instantly Refreshed Look With No Need For Soaking Or The Aid Of Chemical Cleaners. Our Watersense Labeled Shower Heads Use At Least 20% Less Water Than The Industry Standard Helping You Save Water Without Compromising Performance.
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- •Installs in minutes
- •Spray setting: Full Body spray
- •Metal ball connector for durability
- •Ball swivel angle is 40 degrees (20 degrees per side)
- •Standard 1/2-inch pipe fitting
- •WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size (RP71111)
- ZORO SELECT 1" Female NPT Malleable Iron Cap Class 300 (1LBZ8)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79935)
- HOTWATT 1-1/2In 1/4In 50W 240V-Ac Cartridge Heater Element (SC25-1.5)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-BBZ)
- SPEAKMAN Sentinel Mark II, 2.0GPM Exposed Shower System W/ S-2255-E2 Shower Head (S-1495-2255-E2)
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283SS)
- DANCO Shower Head/Arm Washers (9D000809250)
- Peerless Shower Heads