Shop All Showerheads and Tub Faucets
Peerless
Universal Showering Components 1-Setting Shower Head
Mfr # 76157BL
Zoro # G308585268
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 8 in
- Width 8 in
- Standards WaterSense Listed; CEC Certified
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 76157BL
- Zoro # G308585268
- UPC # 195205054788
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8 in |
Width | 8 in |
Length | 2.25 in |
Details
Finish | Matte Black |
Standards | WaterSense Listed; CEC Certified |
Material | ABS - Plastic |
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Peerless shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape, making it an easy DIY project. While other products may gather unsightly mineral buildup over time, soft, rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Our WaterSense labeled shower heads use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 3" Adapter x 3" Male NPT (BULK-CGF-63)
- NATIONAL FLEET PRODUCTS Mounting Hardware for Co.Par Hand Wash Station, Truck Frame Rail Mount (IDRO25/40F)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (6KJ41)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Male Run Tee (231-4-2)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- KINGSTON BRASS Straight Stop Shut Off Valve, Chrome (CCK44151AX)
- ALFI BRAND Polished Chrm Concealed 3-Way Thermostatic Valve Shower Mixer Rnd Knob (AB4001-PC)
- Peerless Showerheads and Tub Faucets