Shop All TV Mounts & Stands
Peerless
Universal Screen Adapter, Wall Mount, 115 lb. Capacity
Mfr # SF632
Zoro # G2564676
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Color Black
- Construction Steel
- For Use With 22 to 40 in Screens
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SF632
- Zoro # G2564676
- UPC # 735029264064
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 9 5/16 in |
Overall Width (In.) | 8 3/4 in |
Overall Depth (In.) | 1 1/8 in |
Overall Height | 9 3/8 in |
Overall Depth | 1 in |
Overall Width | 8 3/4 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Maximum | 43 in |
Compatible Diagonal Screen Size Minimum | 22 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 115 lb, Material Steel, Overall Width 8 3/4 in, Mounting Location Wall, Overall Height 9 3/8 in, Overall Depth 1 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 22 in, Compatible Diagonal Screen Size Maximum 43 in, VESA Pattern 100x100, 200x100, 200x200, 75x75, Features Low Profile Design, Includes Universal screen adapter to accommodate 75, 100, 200 x 100 and 200 x 200 mm mounting holes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM450FG Grizzly 450 4x4 07-13 (YTX20L-BS265)
- ILC Replacement For CAMERON SINO, CSDU1000SL (CS-DU1000SL)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Wht (WSXA WH)
- PANASONIC eneloop Rechargeable AA Batteries, Pack/8 (BK-3MCCA8BA)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- PEERLESS Tilt TV Wall Mount, 22" to 71" Screen, 200 lb. Capacity (ST16D)
- PEERLESS Dual Desk Monitor Arm, 30" Monitors, 40 lb. Capacity (LCT620AD)
- PEERLESS Ceiling Projector Mount, 50 lb. Capacity (PRG-UNV)
- PEERLESS Articulating Mount, For Displays, 90 lb. (CMJ455)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- Peerless TV Mounts & Stands