Shop All TV Mounts & Stands
Peerless
Universal Flat TV Wall Mount, 175 lb. Capacity
Mfr # SF650
Zoro # G2588652
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Color Black
- Construction Steel
- For Use With 37 to 75 in Screens
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SF650
- Zoro # G2588652
- UPC # 735029264088
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 18 in |
Overall Depth (In.) | 1 5/8 in |
Overall Width (In.) | 30 7/8 in |
Overall Width | 30 7/8 in |
Overall Depth | 1 1/4 in |
Overall Height | 16 7/8 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Minimum | 39 in |
Compatible Diagonal Screen Size Maximum | 75 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 175 lb, Material Steel, Overall Width 30 7/8 in, Mounting Location Wall, Overall Height 16 7/8 in, Overall Depth 1 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 39 in, Compatible Diagonal Screen Size Maximum 75 in, VESA Pattern 600x400, Features Low Profile Design, Includes Universal screen adapter to accommodate mounting holes spaced up to 29.23 in horizontally and 17.05 in vertically
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 5Ah, UB1250, F1 Faston Tab Terminal, AGM Type (D5741)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- MIGHTY MAX BATTERY 12V 7AH Replaces APC Smart-UPS BackUPS BK BP CS RBC 2 RBC2 - 2 Pack (ML7-12MP2368134)
- PEERLESS Universal Flat TV Wall Mount, 61" to 102" LCD/Plasma Screen, 350 lb. Capacity (SF680)
- PEERLESS Flat TV Wall Mount, 42" to 63" Screen (ST660)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-S560-2X2)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA746)
- PEERLESS Tilt TV Wall Mount, 32" to 50" Screen (ST640)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- MOUNT-IT Adjustable Standing Desk Converter (MI-7957)
- Peerless TV Mounts & Stands