Shop All TV Mounts & Stands
Peerless
TV Wall Mount
Mfr # TVFT690
Zoro # G801050232
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- Max. Extension 3 9/16 in
- For Use With Televisions, Wall Mounts
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # TVFT690
- Zoro # G801050232
- UPC # 735029342212
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Width | 33 1/8 in |
Overall Width (In.) | 33 1/16 in |
Overall Height | 16 1/2 in |
Overall Height (In.) | 16 7/16 in |
Overall Depth | 1 1/4 in |
Overall Depth (In.) | 1 1/4 in |
Details
Item | TV Wall Mount |
Color | Black |
Construction | Steel |
Max. Extension | 3 9/16 in |
For Use With | Televisions, Wall Mounts |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 132 lb |
Mounting | Wall |
Includes | Concrete Anchors, Level, Screws for Wood Studs and Concrete, TV Mounting Hardware |
VESA Pattern | 100x100 to 800x400 |
Standards | RoHS Compliant, UL Listed |
Product Type | TV Mount |
Overall Load Capacity | 132 lb |
Includes Mounting Hardware | Yes |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 132 lb, Material Steel, Overall Width 33 1/8 in, Mounting Location Wall, Overall Height 16 1/2 in, Overall Depth 1 1/4 in, Includes Mounting Hardware Yes, VESA Pattern 100x100 to 800x400, Includes Concrete Anchors, Level, Screws for Wood Studs and Concrete, TV Mounting Hardware, Product Type TV Mount, Standards RoHS Compliant, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Intercom (SBX-AXDV30)
- STANLEY TV Mount (E0104748)
- AXIOM MANUFACTURING Axiom Lightning To Usb-A M/M Adapter Cable - Black 3Ft (LGMUSBAMW03-AX)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- PEERLESS Articulating Mount, For Displays, 125 lb. (PF632)
- PEERLESS Full Motion Wall Flat Panel, 10" to 22" Screen (SA730P)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC018024)
- PEERLESS TV Wall Mount, For Televisions (SP850-UNL)
- BARKAN MOUNTS Barkan 13 - 90 inch Full Motion TV Wall Mount w/Integrated Amplified HDTV Indoor Antenna 25dB Gain (VTM464L)
- Peerless TV Mounts & Stands