Shop All TV Mounts & Stands
Peerless
TV Wall Mount, For Televisions
Mfr # SS575K
Zoro # G4037691
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Color Black
- Construction Steel
- Max. Extension 27 1/2 in
- Tilting Angle (Deg.) +15/-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SS575K
- Zoro # G4037691
- UPC # 735029305361
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 19 7/8 in |
Overall Width (In.) | 30 3/4 in |
Overall Depth (In.) | 4 7/16 in |
Overall Width | 35 in |
Overall Height | 46 1/8 in |
Overall Depth | 29 in |
Compatible Diagonal Screen Size Minimum | 32 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Maximum | 75 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 35 in, Mounting Location Wall, Overall Height 46 1/8 in, Overall Depth 29 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 90 Degrees , Maximum Swivel Angle 360 Degrees , Features Secure Media Player Storage, Includes Hardware, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITECH AMERICA Unitech, As10 Barcode Scanner, Linear Imager, Usb, Black (AS10-U)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Polysun 160W Solar Power System (ML100-13234)
- ILC Replacement For CAMERON SINO, CSFBA224BL (CS-FBA224BL)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- PEERLESS Adjustable Ceiling Projector Mount, 50 lb. Capacity (PJF2UNV)
- PEERLESS Ceiling Projector Mount, 50 lb. Capacity (PRG-UNV)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- PEERLESS Tilt TV Wall Mount, 32" to 50" Screen (ST640)
- CRIMSON Crimson E06 Fixed Length Extension Columns 6 In. Drop (E06)
- Peerless TV Mounts & Stands