Shop All TV Mounts & Stands
Peerless
TV Wall Mount, For Televisions
Mfr # ESF655P
Zoro # G3942360
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Panel
- Color Black
- Construction Steel
- For Use With Televisions
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # ESF655P
- Zoro # G3942360
- UPC # 735029304111
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 35 in |
Overall Height (In.) | 20 3/16 in |
Overall Depth (In.) | 11/16 in |
Overall Depth | 1 3/4 in |
Overall Width | 17 3/4 in |
Overall Height | 29 1/4 in |
Compatible Diagonal Screen Size Minimum | 42 in |
Compatible Diagonal Screen Size Maximum | 80 in |
Manufacturers Warranty Length | 5 yr |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 17 3/4 in, Mounting Location Wall, Overall Height 29 1/4 in, Overall Depth 1 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 80 in, VESA Pattern 600x400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Tripp Lite OMNIVS1000-V1 (MAX3971454)
- EVEREADY BATTERY, RCHRGBLE, C, 2/PK (EVENH35BP2)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS30M-8644 (CAB-SAS30M-8644)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- PEERLESS Cart with TV Mount, For Televisions (DS-C560-2X2)
- PEERLESS Tilt TV Wall Mount, 22" to 71" Screen, 200 lb. Capacity (ST16D)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA746)
- PEERLESS Ceiling Projector Mount, 50 lb. Capacity (PRG-UNV)
- PEERLESS Metal Stud Fasteners Kit (ACC215)
- VIDEO MOUNT PRODUCTS Extension Pipe, Adjustable, Black (PMLPMB)
- Peerless TV Mounts & Stands