Shop All TV Mounts & Stands
Peerless
TV Wall Mount, For Televisions
Mfr # DS-S560-B2X2
Zoro # G3942220
product price: $2,287.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,287.99
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Height 75.4"
- Width 80.6"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # DS-S560-B2X2
- Zoro # G3942220
- UPC # 735029308218
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 75.4" |
Width | 80.6" |
Overall Depth (In.) | 10 in |
Overall Width (In.) | 30 3/4 in |
Overall Height (In.) | 43 5/8 in |
Depth | 10.4" |
Overall Height | 37 1/2 in |
Overall Width | 85 in |
Overall Depth | 12 1/2 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Minimum | 46 in |
Compatible Diagonal Screen Size Maximum | 60 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 345 lb, Material Steel, Overall Width 85 in, Mounting Location Wall, Overall Height 37 1/2 in, Overall Depth 12 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 60 in, Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 600x400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NL1485 850mAh 14500 Rechargeable Battery (NL1485)
- EXELL BATTERY 266 Alkaline Battery, 1 PK (266)
- 3M Headset Kit, Over the Head, Green (88063-00000)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178a-sw1 (RAM-VB-178A-SW1 RAM MOUNTS)
- PEERLESS Full Motion Wall Flat Panel, 10" to 22" Screen (SA730P)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- PEERLESS Ceiling TV Extension Column, 12" to 18" Height (AEC012018)
- PEERLESS Dual Desk Monitor Arm, 30" Monitors, 40 lb. Capacity (LCT620AD)
- PEERLESS Universal Flat TV Wall Mount, 175 lb. Capacity (SF650)
- PEERLESS Flat TV Wall Mount, 3" to 75" Screen, 150 lb. Capacity (PF650)
- VIDEO MOUNT PRODUCTS Component Holder, Ceiling, Silver (LCDMIDCHB)
- Peerless TV Mounts & Stands