Shop All TV Mounts & Stands
Peerless
TV Wall Mount, For Televisions
Mfr # DS-S555-3X3
Zoro # G3942762
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,063.99
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- For Use With Televisions
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # DS-S555-3X3
- Zoro # G3942762
- UPC # 735029303480
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 35 in |
Overall Depth (In.) | 29 in |
Overall Height (In.) | 65 13/16 in |
Overall Height | 37 1/2 in |
Overall Depth | 12 1/2 in |
Overall Width | 84 in |
Compatible Diagonal Screen Size Minimum | 46 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Maximum | 55 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 264 lb, Material Steel, Overall Width 84 in, Mounting Location Wall, Overall Height 37 1/2 in, Overall Depth 12 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 55 in, VESA Pattern 200x100 to 600x400, Features Base Stand Bolts Down, Rear Media Storage Shelf and Cover, 8 Hinged Points, Includes Display Adaptors, Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- ILC Replacement for Garmin 361-00086-10 Battery (361-00086-10)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING LG 100/BX (LGBL-L)
- ILC Replacement for Nikon Dtm-332 (DTM-332 NIKON)
- PEERLESS Tilt Mount, For Displays, 125 lb. (PT630)
- PEERLESS In-Wall TV Mount, 32" to 60" Screen, 200 lb. Capacity (IM760PU)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA746PU)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-S560-2X2)
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen, 25 lb. Capacity (PA730)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-33116)
- Peerless TV Mounts & Stands