Shop All TV Mounts & Stands
Peerless
TV Wall Mount, For Televisions, Black
Mfr # DS-VW775
Zoro # G3942683
product price: $639.00
/ea
Free Shipping & Returns
$639.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Color Black
- Height 21.3"
- Width 21.3"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # DS-VW775
- Zoro # G3942683
- UPC # 735029308669
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 21.3" |
Width | 21.3" |
Overall Depth (In.) | 3 13/16 in |
Overall Width (In.) | 35 in |
Overall Height (In.) | 20 in |
Depth | 3.9" |
Overall Width | 3 7/8 in |
Overall Depth | 21 1/4 in |
Overall Height | 21 1/4 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Maximum | 60 in |
Compatible Diagonal Screen Size Minimum | 46 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 125 lb, Material Steel, Overall Width 3 7/8 in, Mounting Location Wall, Overall Height 21 1/4 in, Overall Depth 21 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 60 in, VESA Pattern 600x400, Features Integrated Cable Management, Modular, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Rack Mount Uhf Wireless Microphone Syste (PDWM3365)
- VERBATIM DRIVE, FLASH, USB, METAL, 16GB (VER98748)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- BATTERY CLERK AJC Parasystems PE6-4 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155228)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 37" to 65" LCD/Plasma Screen (SUF660P)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- PEERLESS Cart with TV Mount, For Televisions (SR598)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- PEERLESS Adjustable I-Beam Clamp, Ceiling Mounting, for Projector Mounts (ACC558)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC018024)
- Peerless TV Mounts & Stands