Shop All TV Mounts & Stands
Peerless
TV Wall Mount, For Televisions, Black
Mfr # DS-S560-2X2
Zoro # G4037542
product price: $2,064.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,064.99
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Max. Extension 16 11/16 in
- Tilting Angle (Deg.) +15/-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # DS-S560-2X2
- Zoro # G4037542
- UPC # 735029303442
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 21 13/16 in |
Overall Depth (In.) | 2 9/16 in |
Overall Width (In.) | 21 13/16 in |
Overall Width | 84 in |
Overall Depth | 12 1/2 in |
Overall Height | 37 1/2 in |
Compatible Diagonal Screen Size Maximum | 60 in |
Compatible Diagonal Screen Size Minimum | 46 in |
Manufacturers Warranty Length | 5 yr |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 147 lb, Material Steel, Overall Width 84 in, Mounting Location Wall, Overall Height 37 1/2 in, Overall Depth 12 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 60 in, Maximum Downward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 600x400, Features Rear Media Storage Shelf and Cover, 8 Hinged Points, Includes Display Adaptors, Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bose Quietcomfort 30 Battery (QUIETCOMFORT 30 BATTERY BOSE)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-26-2P)
- ADESSO PUBLISHING 19 Inch 1U Rackmount Keyboard Drawer (MRP-1C)
- SWE-TECH 3C Computer / Monitor Power Extension Y Cord, Black, C14 to Dual C13, 13 Amp, SJT, black, 3 feet (FWT10W1-02303Y)
- PEERLESS Adjustable VCR/DVD Mounting Bracket, 50 lb. Capacity (DS40)
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen (SA740P)
- PEERLESS Articulating Mount, For Displays, 125 lb. (PF632)
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- PEERLESS Cart with TV Mount, For Televisions (SR598)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940)
- Peerless TV Mounts & Stands