Shop All Chains
Peerless
Transport Chain, 75 ft., 6600 lb.
Mfr # 5440455
Zoro # G3811985
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 75 ft |
Length (Straight Wireway) | 75 ft |
Link Inside Length | 1 3/8 in |
Overall Length | 75 ft |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 75 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 25/64 in, Weight per Foot 1.39 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 10600 lb Cap (EN120X5)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-10)
- ZORO SELECT Solid Rubber Caster, 770 lb. Load, Swivel (L-RD 200K-FI)
- VALUSWEEP Forklift-Mount Dust Mop Kit (DMP-060-1)
- PEERLESS Transport Chain, 400 ft., 6600 lb. (5041453)
- PEERLESS Transport Chain, 20 ft., 6600 lb. (5041420)
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- PEERLESS Chain, Straight, 500 ft., 8800 lb., Welded (5510423)
- PEERLESS Chain, Straight, 50 ft., 59,700 lb., Welded (5511123)
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- CAMPBELL CHAIN & FITTINGS #3 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330324)
- Peerless Chains