Shop All Chains
Peerless
Transport Chain, 75 ft., 15,800 lb.
Mfr # 5040854
Zoro # G3812019
product price: $699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/8 in
- Chain Link Style Straight
- Working Load Limit 15,800 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/8 in |
Length | 75 ft |
Overall Length | 75 ft |
Link Inside Width | 7/8 in |
Link Inside Length | 2 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 15,800 lb, Chain Grade 70, Trade Size 5/8 in, Link Inside Length 2 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 75 ft, Links per Foot 6, Compatible Fitting Thickness 5/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 5/8 in, Weight per Foot 3.47 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-PATH 75G-FI)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- CUSHMAN Exhaust Gasket (603599)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- PEERLESS Transport Chain, 150 ft., 15,800 lb. (5040853)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- PEERLESS Chain, Straight, 5 ft., 8800 lb., Welded (5510405)
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- Peerless Chains, Ropes & Cables