Shop All Chains
Peerless
Transport Chain, 6600 lb., Includes Hooks
Mfr # 5262360
Zoro # G5762167
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 3/8 in
- Working Load Limit 6,600 lb
- Grade 70
- Welding Type Welded
- Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Link Inside Length | 1 3/8 in |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 25/64 in, Weight per Foot 1.38 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity (952127)
- MAXSA INNOVATIONS Curb Ramp (20031)
- LITTLE GIANT General Purpose Panel Truck, Urethane (APTP24486PY)
- ZORO SELECT Bumper Guard, 6 x 2 x 2 In, Rubber (D26U)
- PEERLESS Chain, Straight, 20 ft., 15,000 lb., Welded (5510620)
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow (CC2627)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- PEERLESS Transport Chain, 20 ft., 6600 lb. (5041420)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 70 lb. (7010432)
- Peerless Chains