Shop All Chains
Peerless
Transport Chain, 50 ft., 11,300 lb.
Mfr # 5041650
Zoro # G3811921
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 11,300 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 50 ft |
Link Inside Length | 1 3/4 in |
Overall Length | 50 ft |
Link Inside Width | 3/4 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 50 ft, Links per Foot 7, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 33/64 in, Weight per Foot 2.34 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- COFFING HOISTS Coffing Capacitor (JL8107)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25S-UY060KP-14)
- WARN INDUSTRIES WINCH ACCESSORIES, NEW REMOTE CONTROL (98348)
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- PEERLESS Transport Chain, 200 ft., 11,300 lb. (5041653)
- PEERLESS Transport Chain, 20 ft., 11,300 lb. (5041620)
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded (5510320)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- PEERLESS Chain, 100 ft., 9200 lb., Self Colored (5031614)
- Peerless Chains