Shop All Towing Chains & Cables
Peerless
Transport Chain, 4700 lb., Includes Hooks
Mfr # 5261360
Zoro # G6388396
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 20 ft
- Includes Clevis Grab Hooks on Both Ends
- Grade 70
- Standards NACM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 5261360
- Zoro # G6388396
- UPC # 042228054229
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 20 ft |
Overall Length | 20 ft |
Trade Size | 5/16 in |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 21/64 in, Weight per Foot 1.02 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-005 (003-RYTHCY-005)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- BOSCH Aerotwin Wiper Blade, 3397007586 (3397007586)
- LUMAPRO Mini Lamp, 1843, 0.6W, T3 1/4, 28V, PK10 (1843-10PK)
- PEERLESS Transport Chain, 25 ft., 6600 lb. (5262460)
- PEERLESS Transport Chain, 14 ft., 6600 lb. (5262060)
- PEERLESS Transport Chain, 20 ft., Includes Hooks (8610107)
- PEERLESS Transport Chain, 16 ft., 11,300 lb. (8612450)
- PEERLESS Transport Chain, 25 ft., 4700 lb. (5261460)
- PEERLESS Transport Chain, 16 ft., 4700 lb. (5261160)
- SNAP-LOC Tow Strap, 3333 lb. WLL, 2 in. W, Red (SLTT230K10R)
- Peerless Towing Chains & Cables