Shop All Towing Chains & Cables
Peerless
Transport Chain, 25 ft., 4700 lb.
Mfr # 5261460
Zoro # G6388387
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 25 ft
- Grade 70
- Standards NACM
- Trade Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # 5261460
- Zoro # G6388387
- UPC # 042228054960
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Trade Size | 5/16 in |
Link Inside Length | 1 1/8 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 25 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 21/64 in, Weight per Foot 1.02 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST MUFFLER - XLERATOR BIG MAX TURBO (6494)
- RUBBERMASTER 20x10-10 S-Turf 4 Ply Tubeless Low Speed Tire (450374)
- DAYCO Utility Belt Industrl V-Belt, Ap87 (AP87)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 6 and 8-Cylinder engines (64.5mm x 14 Flute) (99462)
- PEERLESS Transport Chain, 25 ft., 6600 lb. (5262460)
- PEERLESS Transport Chain, 4700 lb., Includes Hooks (5261360)
- PEERLESS Transport Chain, 16 ft., 11,300 lb. (8612450)
- PEERLESS Transport Chain, 14 ft., 6600 lb. (5262060)
- PEERLESS Transport Chain, 16 ft., 4700 lb. (5261160)
- PEERLESS Transport Chain, 20 ft., Includes Hooks (8610107)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- Peerless Towing Chains & Cables