Shop All Chains
Peerless
Transport Chain, 200 ft., 11,300 lb.
Mfr # 5041653
Zoro # G3812070
product price: $1,495.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,495.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 11,300 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 200 ft |
Link Inside Length | 1 3/4 in |
Link Inside Width | 3/4 in |
Overall Length | 200 ft |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 200 ft, Links per Foot 7, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 33/64 in, Weight per Foot 2.34 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Lock-It Blue Adjustable Bungee Cord 24 in. L X 0.5 in. (06512)
- LOUISVILLE 14 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1414HD)
- DURABLE CORP 10" X 8" X 7.25" Wheel Chocks (WC-8710B)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- PEERLESS Transport Chain, 50 ft., 11,300 lb. (5041650)
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- PEERLESS Transport Chain, 20 ft., 11,300 lb. (5041620)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- PEERLESS CHAIN NACM G70 ASSEMBLY 5/16"X20'YZ, H3275-5220 (H3275-5220)
- Peerless Chains, Ropes & Cables