Shop All Chains
Peerless
Transport Chain, 20 ft., 6600 lb.
Mfr # 5041420
Zoro # G3811958
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 20 ft |
Link Inside Length | 1 3/8 in |
Overall Length | 20 ft |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 25/64 in, Weight per Foot 1.38 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- DURASTAR Caster ;3x1" Swvl Fork, Side Lock Brake ; 3x1" Polyolefin Wheel ;Plain (06SL310PO81B-72)
- PEERLESS Transport Chain, 400 ft., 6600 lb. (5041453)
- PEERLESS Transport Chain, 75 ft., 6600 lb. (5440455)
- PEERLESS Chain, Straight, 500 ft., 5700 lb., Welded (5510323)
- PEERLESS Chain, 20 ft., 2650 lb., Hot Galvanized (5611420)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 485 lb. (250324001)
- PEERLESS Chain, Straight, 16 ft., 7100 lb., Welded (H3340-5524)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- Peerless Chains