Shop All Chains
Peerless
Transport Chain, 20 ft., 4700 lb.
Mfr # 5040320
Zoro # G3811967
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,700 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 20 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/8 in |
Overall Length | 20 ft |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 21/64 in, Weight per Foot 1.02 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-33-MD)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- LITTLE GIANT LADDERS Trestle Brackets for Dark Horse, 300 lb. (56480)
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- PEERLESS Transport Chain, 100 ft., 4700 lb. (5440355)
- PEERLESS Chain, 20 ft., 800 lb., Zinc Plated (5011120)
- PEERLESS Chain, 275 ft., 1900 lb., Hot Galvanized (5610348)
- PEERLESS Chain, Straight, 20 ft., 22,600 lb., Welded (5510820)
- PEERLESS Chain, Straight, 20 ft., 5400 lb., Welded (5031420)
- APEX TOOL GROUP MACHINE CHAIN STRAT LINK 100 FT ZINC P (0310424)
- Peerless Chains