Shop All Towing Chains & Cables
Peerless
Transport Chain, 16 ft., 6600 lb.
Mfr # 5262160
Zoro # G6388369
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 16 ft
- Trade Size 3/8 in
- Standards NACM
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # 5262160
- Zoro # G6388369
- UPC # 042228055004
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 16 ft |
Overall Length | 16 ft |
Trade Size | 3/8 in |
Link Inside Length | 1 3/8 in |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 16 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 25/64 in, Weight per Foot 1.38 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Charge Air Cooler Hose, ID 3 In, Red (7731-0001)
- REINZ GASKET MATERIAL (71-15657-00)
- ILB GOLD Indicator Lamp, Replacement For Miniature Lamp 949 (949)
- ILC Replacement for JOHN DEERE AM877740 ALTERNATOR (AM877740 ALTERNATOR)
- PEERLESS Transport Chain, 14 ft., 4700 lb. (5261060)
- PEERLESS Transport Chain, 25 ft., 6600 lb. (5262460)
- PEERLESS Transport Chain, 14 ft., 6600 lb. (5262060)
- PEERLESS Transport Chain, 20 ft., Includes Hooks (8610107)
- PEERLESS Transport Chain, 4700 lb., Includes Hooks (5261360)
- PEERLESS Transport Chain, 25 ft., 4700 lb. (5261460)
- FORNEY Grade 70 G70 Tow Chain 3/8 in x 14ft DOT Approved (70398)
- Peerless Towing Chains & Cables