Shop All Chains
Peerless
Transport Chain, 150 ft., 15,800 lb.
Mfr # 5040853
Zoro # G3812061
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,425.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/8 in
- Chain Link Style Straight
- Working Load Limit 15,800 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 5/8 in |
Length | 150 ft |
Overall Length | 150 ft |
Link Inside Length | 2 in |
Link Inside Width | 7/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 15,800 lb, Chain Grade 70, Trade Size 5/8 in, Link Inside Length 2 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 150 ft, Links per Foot 6, Compatible Fitting Thickness 5/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 5/8 in, Weight per Foot 3.47 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- GALLAGHER Electric Bungee Gate (G640504)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 280 lb. (33J071)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- PEERLESS Chain, 200 ft., 5400 lb., Zinc Plated (5031434)
- PEERLESS Chain, Jack, Twist, 100 ft., 29 lb., Weldless (7501232)
- PEERLESS Chain, Passing Link, 100 ft., 450 lb. (6072032)
- PEERLESS Chain, 5/8 Size, 1-1/2 ft., 18,100 lb. (574481018)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 43 High Test Chain, Self Colored, 400' per Drum (T0180612)
- Peerless Chains, Ropes & Cables