Shop All Chains
Peerless
Transport Chain, 100 ft., 4700 lb.
Mfr # 5440355
Zoro # G3811991
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,700 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 21/64 in, Weight per Foot 1.01 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Floor Lock (150001)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- ZORO SELECT Horizontal E-Track, Zinc Plated Finish (4HXC4)
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- PEERLESS Transport Chain, 20 ft., 4700 lb. (5040320)
- PEERLESS Transport Chain, 50 ft., 11,300 lb. (5041650)
- PEERLESS Chain, 10 ft., 22,600 lb., For Lifting (5510810)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- PEERLESS Chain, Straight, 250 ft., 5700 lb., Welded (5510324)
- PEERLESS Chain, Machine, Straight, 100 ft., 700 lb. (6014032)
- Peerless Chains