Shop All Showerhead and Tub Accessories
Peerless
To Trade Tub And Shower Valve Body With Pex Connections
Mfr # PTR188700-PX
Zoro # G308596936
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Length (In.) 6.5 in
- Width 3.75 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTR188700-PX
- Zoro # G308596936
- UPC # 34449772136
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 6.5 in |
Width | 3.75 in |
Height | 3.75 in |
Details
Material of Construction | Brass |
Description
Pressure Balance Valve Body with Pex Connections
- •1/2" PEX crimp connections and 1/2" universal outlets with male threads
- •Back to back capability
- •Includes Cartridge Assembly
- •Single function operation
- •Single lever handle for ease of temperature control
- •Model must be ordered in full case quantity of 3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 1ALA6, 1ALA8, 2HUA8, 2HUA9 (322670)
- LEGEND VALVE 1/2 x12 T551 NO LEAD FROSTFREE (108-105NL)
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA09)
- WATERSAVER Flange, 3/8 In, Brass (BI158)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BL)
- DELTA Faucet, Valve Only Trim, Chrome, Wall (T13020)
- LDR Shwr Arm Mount White (520 2440W)
- WATERPIK Showrhd Wm 7 Set Rain Ch (ASR-733E)
- DELTA Woodhurst Tub/Shower Trim Venetian Bronze (T14432-RB)
- DELTA Universal Showering Components Emerge 18 Round Shower Column (58810-KS-PR)
- Peerless Showerhead and Tub Accessories