Shop All Tire Chains
Peerless
Tire Chains, Singles, V-bar, PK2
Mfr # QG2851
Zoro # G5193456
product price: $184.99
/pk 2, $92.50/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Singles, V-bar
- Fits 11.00-20; 12-22.5; 285/80-22.5; 285/80-24.5; 295/80-22.5; 305/80-22.5
- Includes (2) Chains
- Compatible Vehicle Type Commercial Truck
- Compatible Tire Size 11.00-20, 12-22.5, 285/80-22.5, 295/80-22.5, 305/80-22.5 Single Tire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG2851
- Zoro # G5193456
- UPC # 044182007549
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 11.00-20, 12-22.5, 285/80-22.5, 295/80-22.5, 305/80-22.5 Single Tire |
Trade Size | 5/16 in |
Details
Item | Tire Chains |
Type | Singles, V-bar |
Fits | 11.00-20; 12-22.5; 285/80-22.5; 285/80-24.5; 295/80-22.5; 305/80-22.5 |
Includes | (2) Chains |
Compatible Vehicle Type | Commercial Truck |
Material | Steel |
Product Type | Tire Chain |
Cross Member Pattern | Ladder |
Chain Link Style | V-Bar |
Description
Tire Chains, Product Type Tire Chain, Compatible Tire Size 11.00-20, 12-22.5, 285/80-22.5, 295/80-22.5, 305/80-22.5 Single Tire, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 5/16 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC539)
- FUNNEL KING Polyethylene, 1 qt., 16", 1", Yellow (94300)
- SKF METRIC R.O.D. GREASE SEALS (17692)
- SMARTWASHER Parts Washer, 400 lb.Load (14740)
- PEERLESS Tire Chain, Passenger, PR (SZ315)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2845)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Cross Chain, V-Bar (QG6821)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2816)
- PEERLESS CHAIN DT TRACTOR CHAIN, 1073410 (1073410)
- Peerless Tire Chains