Shop All Tire Chains
Peerless
Tire Chains, Singles, V-bar, PK2
Mfr # QG2849
Zoro # G5193474
product price: $156.99
/pk 2, $78.50/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Singles, V-bar
- Fits 10.00-22; 11-24.5
- Includes (2) Chains
- Compatible Vehicle Type Commercial Truck
- Compatible Tire Size 10.00-22, 11-24.5 Single Tire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG2849
- Zoro # G5193474
- UPC # 044182007518
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 10.00-22, 11-24.5 Single Tire |
Trade Size | 9/32 in |
Details
Item | Tire Chains |
Type | Singles, V-bar |
Fits | 10.00-22; 11-24.5 |
Includes | (2) Chains |
Compatible Vehicle Type | Commercial Truck |
Cross Member Pattern | Ladder |
Product Type | Tire Chain |
Chain Link Style | V-Bar |
Material | Steel |
Description
Tire Chains, Product Type Tire Chain, Compatible Tire Size 10.00-22, 11-24.5 Single Tire, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- TITESEAL Tire Repair Sealer, 14 oz., 8" L (M1107/6)
- MAG DADDY MAGNETIC CABLE D-RING (MDR500)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20073)
- PEERLESS Tire Chain, Larger SUV, PR (SZ462)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT729)
- PEERLESS Tire Chain, Passenger, PR (SZ335)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2851)
- Peerless Tire Chains