Shop All Tire Chains
Peerless
Tire Chains, Singles, V-Bar, PK2
Mfr # QG2837
Zoro # G5193431
product price: $175.99
/pk 2, $88.00/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Singles, V-bar
- Fits 7.50-20; 245/70-22.5; 255/60-22.5; 265/70-19.5; 265/75-19.5; LT275/65-20
- Includes (2) Chains
- Trade Size 9/32 in
- Chain Link Style V-Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG2837
- Zoro # G5193431
- UPC # 044182007426
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 9/32 in |
Compatible Tire Size | 225/80-22.5, 245/70-22.5, 255/60-22.5, 265/70-19.5, 265/75-19.5, 7.50-20, 8-22.5 |
Details
Item | Tire Chains |
Type | Singles, V-bar |
Fits | 7.50-20; 245/70-22.5; 255/60-22.5; 265/70-19.5; 265/75-19.5; LT275/65-20 |
Includes | (2) Chains |
Chain Link Style | V-Bar |
Product Type | Tire Chain |
Cross Member Pattern | Ladder |
Material | Steel |
Description
Tire Chains, Product Type Tire Chain, Compatible Tire Size 225/80-22.5, 245/70-22.5, 255/60-22.5, 265/70-19.5, 265/75-19.5, 7.50-20, 8-22.5, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Economy Stop/Tail/Turn Lamp, Red (53012)
- AP EXHAUST Prebent Pipe Merit Exhaust, 44830 (44830)
- KLOM KLOM: Flip Key Roll Pin Removal / Installation Vice Tool (KLOM-FLIP-VICE)
- MILWAUKEE TOOL M12 Compact Inflator (2475-20)
- PEERLESS Tire Chain, Passenger, PR (SZ329)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT747)
- PEERLESS Tire Chain, Passenger, PR (SZ315)
- PEERLESS Tire Chains, Single, V-bar, PK2 (QG3810)
- PEERLESS Tire Chain, Passenger, PR (SZ339)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- Peerless Tire Chains