Shop All Tire Chains
Peerless
Tire Chains, Singles, V-Bar, PK2
Mfr # QG2828
Zoro # G4608116
original price:
$114.43
12% off
new price: $99.89
/pk 2, $49.95/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Singles, V-bar
- Fits LT235/80-17; LT245/75-17; 245/75-19.5; 255/70-18; LT265/70-17
- Includes QG20095 CAM Tool
- Chain Link Style V-Bar
- Cross Member Pattern Ladder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG2828
- Zoro # G4608116
- UPC # 044182001714
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 15/64 in |
Compatible Tire Size | 235/80-17, 245/75-19.5, 255/70-18, 265/70-17 |
Details
Item | Tire Chains |
Type | Singles, V-bar |
Fits | LT235/80-17; LT245/75-17; 245/75-19.5; 255/70-18; LT265/70-17 |
Includes | QG20095 CAM Tool |
Chain Link Style | V-Bar |
Cross Member Pattern | Ladder |
Compatible Vehicle Type | Light Duty Trucks |
Product Type | Tire Chain |
Material | Steel |
Description
Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 235/80-17, 245/75-19.5, 255/70-18, 265/70-17, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 15/64 in, Cross Member Pattern Ladder, Includes QG20095 CAM Tool, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS LED Spot Light 1300 Lumens, 18 Wattage, 1.5 Amps, 12V, Spot Off-Road Light (TL118S)
- WIX FILTERS Air Filter, 46490 (46490)
- DEFLECTO Deflect-o BH350W 3 in. x 50 ft. White Vent Hose (44396)
- PIONEER CABLE Fit-All Detent Cable, Ca-1980 (CA-1980)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- PEERLESS Tire Chain, Larger SUV, PR (SZ468)
- PEERLESS Tire Chain, Passenger, PR (SZ339)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2829)
- PEERLESS Tire Chain, Passenger, PR (SZ319)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2851)
- PEERLESS CHAIN FTH TRACTOR CHAIN, 1083010 (1083010)
- Peerless Tire Chains