Shop All Tire Chains
Peerless
Tire Chains, Singles, V-bar, PK2
Mfr # QG2819
Zoro # G4835844
product price: $86.79
/pk 2, $43.40/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Singles, V-bar
- Fits 8-17.5; 205/75-17.5; LT215/85-16; LT225/75-17; 235/55-19; 245/45-20
- Includes QG20095 CAM Tool
- Product Type Tire Chain
- Compatible Tire Size 205/75-17.5, 215/85-16, 225/70-17, 235/55-19, 245/45/20, 8-17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG2819
- Zoro # G4835844
- UPC # 044182001691
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 205/75-17.5, 215/85-16, 225/70-17, 235/55-19, 245/45/20, 8-17.5 |
Trade Size | 15/64 in |
Details
Item | Tire Chains |
Type | Singles, V-bar |
Fits | 8-17.5; 205/75-17.5; LT215/85-16; LT225/75-17; 235/55-19; 245/45-20 |
Includes | QG20095 CAM Tool |
Product Type | Tire Chain |
Compatible Vehicle Type | Light Duty Trucks |
Chain Link Style | V-Bar |
Material | Steel |
Cross Member Pattern | Ladder |
Description
Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 205/75-17.5, 215/85-16, 225/70-17, 235/55-19, 245/45/20, 8-17.5, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 15/64 in, Cross Member Pattern Ladder, Includes QG20095 CAM Tool, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Tail/Turn Light, LED, Red, 4-1/4 Dia (M42344R)
- WIX FILTERS Radial Seal Outer Air, 42243 (42243)
- DV8 OFFROAD 21C BRONCO WITH MODULAR STEEL BUMPER CENTER LICENSE PLATE RELOCATION BRACKET (LPBR-01)
- AUTOTEX Wiper Blade, Universal Crimped, Size 20 In (M5-20)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2851)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT735)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ139)
- PEERLESS Cross Chain, V-Bar (QG6825)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ143)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20073)
- Peerless Tire Chains