Shop All Tire Chains
Peerless
Tire Chains, Singles, V-bar, PK2
Mfr # QG2816
Zoro # G4835853
product price: $90.99
/pr
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Singles, V-bar
- Fits 8.00-16.5LT; 8.50-16.5LT; 27x8.50-14LT; 205/75-16; 205/80-16; 225/70-15
- Includes QG20095 CAM Tool
- Compatible Tire Size 205/75-16, 205/80-16, 225/70-15, 27 x 8.50-14, 8.00-16.5
- Compatible Vehicle Type Light Duty Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG2816
- Zoro # G4835853
- UPC # 044182001684
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 205/75-16, 205/80-16, 225/70-15, 27 x 8.50-14, 8.00-16.5 |
Trade Size | 15/64 in |
Details
Item | Tire Chains |
Type | Singles, V-bar |
Fits | 8.00-16.5LT; 8.50-16.5LT; 27x8.50-14LT; 205/75-16; 205/80-16; 225/70-15 |
Includes | QG20095 CAM Tool |
Compatible Vehicle Type | Light Duty Trucks |
Chain Link Style | V-Bar |
Cross Member Pattern | Ladder |
Product Type | Tire Chain |
Material | Steel |
Description
Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 205/75-16, 205/80-16, 225/70-15, 27 x 8.50-14, 8.00-16.5, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 15/64 in, Cross Member Pattern Ladder, Includes QG20095 CAM Tool, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN HyperQ LED Auxiliary Light (09-12200A-PR)
- WIX FILTERS Fuel Filter, WF10458 (WF10458)
- ESCO/EQUIPMENT SUPPLY CO Jack Stand, 22 tons (92021)
- A & I PRODUCTS Hydraulic Top Link Cylinder (Cat I Rod/Cat II Base) (3" Bore) 24" x3.5" x3.5" (A-TLH003)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ447)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20071)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2851)
- PEERLESS Cross Chain, V-Bar (QG6825)
- PEERLESS Tire Chains, Single, V-bar, PK2 (QG3810)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT729)
- Peerless Tire Chains