Shop All Tire Chains
Peerless
Tire Chains, Single, Bus & RV V-Bar, PK2
Mfr # QG2821
Zoro # G4835871
original price:
$95.15
5% off
new price: $90.39
/pk 2, $45.20/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Truck, Bus & RV V-Bar
- Fits 215/75-17.5; 225/70-19.5; 235/75-16; 245/70-17; LT245/70-17; LT245/75-16
- Includes QG20095 CAM Tool
- Compatible Vehicle Type Light Duty Trucks
- Cross Member Pattern Ladder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG2821
- Zoro # G4835871
- UPC # 044182001707
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 215/75-17.5, 225/70-19.5, 235/75-16, 245/70-17, 245/75-16 |
Trade Size | 15/64 in |
Details
Item | Tire Chains |
Type | Single Truck, Bus & RV V-Bar |
Fits | 215/75-17.5; 225/70-19.5; 235/75-16; 245/70-17; LT245/70-17; LT245/75-16 |
Includes | QG20095 CAM Tool |
Compatible Vehicle Type | Light Duty Trucks |
Cross Member Pattern | Ladder |
Material | Steel |
Standards | V-Bar Lug |
Chain Link Style | V-Bar |
Product Type | Tire Chain |
Description
Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 215/75-17.5, 225/70-19.5, 235/75-16, 245/70-17, 245/75-16, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 15/64 in, Cross Member Pattern Ladder, Includes QG20095 CAM Tool, Standards V-Bar Lug, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (30” in x 50’ ft Roll) (410-203)
- PIT POSSE Pit Posse PP3078 ATV Primary Drive Clutch Puller Tool (PP3078)
- MONROE Quick-Strut Complete Strut Assembly, 172971 (172971)
- ANCO Wiper Blade, Series 91, 20 In (91-20)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2816)
- PEERLESS Tire Chain, Passenger, PR (SZ329)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- PEERLESS Tire Chain, Passenger, PR (SZ319)
- PEERLESS Tire Chains, Singles, V-Bar, PK2 (QG2828)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ447)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20071)
- Peerless Tire Chains