Shop All Tire Chains
Peerless
Tire Chains, Dual Triples, PK2
Mfr # QG4845
Zoro # G7541091
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Triples, V-bar
- Fits 10.00-20, 10.00/90-20, 11-22.5, 13/80-20, 285/70-24.5
- Includes (2) Chains
- Compatible Vehicle Type Commercial Truck
- Compatible Tire Size 10.00-20, 11-22.5, 13/80-20, 285/70-24.5 Dual Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # QG4845
- Zoro # G7541091
- UPC # 044182009468
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 10.00-20, 11-22.5, 13/80-20, 285/70-24.5 Dual Tires |
Trade Size | 9/32 in |
Details
Item | Tire Chains |
Type | Dual Triples, V-bar |
Fits | 10.00-20, 10.00/90-20, 11-22.5, 13/80-20, 285/70-24.5 |
Includes | (2) Chains |
Compatible Vehicle Type | Commercial Truck |
Chain Link Style | V-Bar |
Material | Steel |
Cross Member Pattern | Ladder |
Product Type | Tire Chain |
Description
Tire Chains, Product Type Tire Chain, Compatible Tire Size 10.00-20, 11-22.5, 13/80-20, 285/70-24.5 Dual Tires, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 2/0 AWG Battery Cable - 100' (117010)
- VELVAC Agc Glass Fuse 30 Amp (091144-5)
- SHURHOLD 6' Telescoping Handle 43" - 72" (833)
- MAYHEW Mayhew 32029 2 Piece Pneumatic Shake-N-Break Set (MAY32029)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ435)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ119)
- PEERLESS Tire Chains, Single, Bus & RV V-Bar, PK2 (QG2821)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ127)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT729)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2819)
- Peerless Tire Chains