Shop All Tire Chains
Peerless
Tire Chains, Dual Triples, PK2
Mfr # QG4821
Zoro # G8525517
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Triples, V-bar
- Fits 215/75-17.5 , 225/70-19.5,235/75-16,235/75-17,245/75-16,LT245/75-16
- Includes QG20095 CAM Tool
- Compatible Vehicle Type Light Duty Trucks
- Chain Link Style V-Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # QG4821
- Zoro # G8525517
- UPC # 044182030899
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 15/64 in |
Compatible Tire Size | 215/75-17.5, 225/70-19.5, 235/75-16, 245/70-17, 245/75-16 |
Details
Item | Tire Chains |
Type | Dual Triples, V-bar |
Fits | 215/75-17.5 , 225/70-19.5,235/75-16,235/75-17,245/75-16,LT245/75-16 |
Includes | QG20095 CAM Tool |
Compatible Vehicle Type | Light Duty Trucks |
Chain Link Style | V-Bar |
Cross Member Pattern | Ladder |
Material | Steel |
Product Type | Tire Chain |
Description
Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 215/75-17.5, 225/70-19.5, 235/75-16, 245/70-17, 245/75-16, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 15/64 in, Cross Member Pattern Ladder, Includes QG20095 CAM Tool, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin; Lower Lift Link 4" x2.5" x1.5" (A-L158186)
- SMARTWASHER SW-4 Heavy Duty Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based (14728)
- DONALDSON Elbow, 45 Degree 4 In (102 Mm) Od-Id (P206282)
- A & I PRODUCTS Cross & Bearing Kit 0" x0" x0" (A-200-1200)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2851)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- PEERLESS Tire Chain, Passenger, PR (SZ323)
- PEERLESS Cross Chain, V-Bar (QG6822)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- PEERLESS CHAIN FTH TRACTOR CHAIN, 1087110 (1087110)
- Peerless Tire Chains