Shop All Tire Chains
Peerless
Tire Chain, Skidsteer/Skidloader Chain, PR
Mfr # 0342955
Zoro # G5064035
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Skidsteer/Skidloader Chain
- Fits 12x15, 12x16.00, 12x16.5NHS, 12.5x15, 31x13.50x15, 31x13x16.5, 31.5x12.5x15, 31.5x13x16.5, 32x11.5-15, 33x10.5x15, 33x12.5x15NHS, 33x12.5x16.5, 33x12.50x16, 35x7.50x16.5, 265/85R16, 275/75R16, 285/70R16, 285/75R16, 295/75R16, 305/70R16, 315/70R1
- Product Type Tire Chain
- Compatible Vehicle Type Skid Loaders, Skid Steers
- Trade Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # 0342955
- Zoro # G5064035
- UPC # 042228073961
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 3/8 in |
Compatible Tire Size | 12 x 15, 12 x 16.00, 12 x 16.5NHS, 12.5 x 15, 265/85R16, 275/75R16, 285/70R16, 285/75R16, 295/75R16, 305/70R16, 31 x 13 x 16.5, 31 x 13.50 x 15, 31.5 x 12.5 x 15, 31.5 x 13 x 16.5, 315/70R1, 32 x 11.5-15, 33 x 10.5 x 15, 33 x 12.5 x 15NHS, 33 x 12.5 x 16.5, 33 x 12.50 x 16, 35 x 7.50 x 16.5 |
Details
Item | Tire Chain |
Type | Skidsteer/Skidloader Chain |
Fits | 12x15, 12x16.00, 12x16.5NHS, 12.5x15, 31x13.50x15, 31x13x16.5, 31.5x12.5x15, 31.5x13x16.5, 32x11.5-15, 33x10.5x15, 33x12.5x15NHS, 33x12.5x16.5, 33x12.50x16, 35x7.50x16.5, 265/85R16, 275/75R16, 285/70R16, 285/75R16, 295/75R16, 305/70R16, 315/70R1 |
Product Type | Tire Chain |
Compatible Vehicle Type | Skid Loaders, Skid Steers |
Material | Carbon |
Cross Member Pattern | Ladder |
Chain Link Style | V-Bar |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Skid Loaders, Skid Steers, Compatible Tire Size 12 x 15, 12 x 16.00, 12 x 16.5NHS, 12.5 x 15, 265/85R16, 275/75R16, 285/70R16, 285/75R16, 295/75R16, 305/70R16, 31 x 13 x 16.5, 31 x 13.50 x 15, 31.5 x 12.5 x 15, 31.5 x 13 x 16.5, 315/70R1, 32 x 11.5-15, 33 x 10.5 x 15, 33 x 12.5 x 15NHS, 33 x 12.5 x 16.5, 33 x 12.50 x 16, 35 x 7.50 x 16.5, Material Carbon, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BUYER'S U3L3FE Replacement/Interchange Spin-On Filter (MF0058057)
- AU-VE-CO PRODUCTS TRIM PANEL RETIANER GM 50PK (AV15669)
- EXTREME MAX Extreme Max 3006.2051 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 50', Royal Blue (3006.2051)
- AGS Brass compression union, 1/4, 10/bag (CFB-2)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2816)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ129)
- PEERLESS Tire Chain, Larger SUV, PR (SZ462)
- PEERLESS Tire Chains, Single, V-bar, PK2 (QG3810)
- PEERLESS Tire Chain, Passenger, PR (SZ329)
- PEERLESS CHAIN .375 EXTRA HEAVY TRUCK HK, 2005510 (2005510)
- Peerless Tire Chains