Shop All Tire Chains
Peerless
Tire Chain, Pickup/SUV, PR
Mfr # ZT735
Zoro # G5107873
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pickup/SUV
- Fits 235/65-18, 245/50-20, 245/55-19, 245/60-18, 245/65-17, 245/70-16, LT245/70-16, 275/40-20
- Includes Chain Tighteners
- Chain Link Style Cable
- Product Type Tire Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # ZT735
- Zoro # G5107873
- UPC # 044182039144
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 235/65-18, 245/50-20, 245/55-19, 245/60-18, 245/65-17, 245/70-16, LT245/70-16, 275/40-20 |
Details
Item | Tire Chain |
Type | Pickup/SUV |
Fits | 235/65-18, 245/50-20, 245/55-19, 245/60-18, 245/65-17, 245/70-16, LT245/70-16, 275/40-20 |
Includes | Chain Tighteners |
Chain Link Style | Cable |
Product Type | Tire Chain |
Description
Tire Chain, Product Type Tire Chain, Compatible Tire Size 235/65-18, 245/50-20, 245/55-19, 245/60-18, 245/65-17, 245/70-16, LT245/70-16, 275/40-20, Chain Link Style Cable, Includes Chain Tighteners, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRONICS/TRACER 5 Oz (148 Ml) Foil Pouch R-1234Yf/Pag Oil (TP42P-5)
- BANDO Auto Serpentine Belt, 6Pk830 (6PK830)
- SCOTTY DOWNRIGGERS Scotty Plug & Socket Assy (2125)
- ROADPRO Auxiliary Power Outlet, Auto Travel, 12V (RPPS-16ES)
- PEERLESS Tire Chain, Passenger, PR (SZ343)
- PEERLESS Cross Chain, V-Bar (QG6825)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064356)
- PEERLESS Tire Chain, Passenger, PR (SZ323)
- PEERLESS Tire Chain, Passenger, PR (SZ319)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ139)
- PEERLESS Tire Chains, Singles, V-Bar, PK2 (QG2828)
- Peerless Tire Chains