Shop All Tire Chains
Peerless
Tire Chain, Passenger, PR
Mfr # SZ343
Zoro # G5107821
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger
- Fits 225/65-17, 235/50-18, 235/55-17, 235/55-18, 235/60-17, 245/45-19, 255/40-19, 285/35-19
- Includes Tensioner
- Product Type Tire Chain
- Standards SAE Class S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # SZ343
- Zoro # G5107821
- UPC # 044182003794
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 225/65-17, 235/50-18, 235/55-17, 235/60-17, 245/45-19, 255/40-19, 285/35-19 |
Trade Size | 1/8 in |
Details
Item | Tire Chain |
Type | Passenger |
Fits | 225/65-17, 235/50-18, 235/55-17, 235/55-18, 235/60-17, 245/45-19, 255/40-19, 285/35-19 |
Includes | Tensioner |
Product Type | Tire Chain |
Standards | SAE Class S |
Chain Link Style | Cable |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Material | Alloy |
Cross Member Pattern | Diagonal |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 225/65-17, 235/50-18, 235/55-17, 235/60-17, 245/45-19, 255/40-19, 285/35-19, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 1/0 ga, 10ft., Black (19YD54)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(7/16-20 Bubble), 1/card (BLF-55C)
- CHELSEA Gasket, Pto Mounting, Pto, Series 266, 277, 859 (35-P-74)
- OEMTOOLS Floor Jack Crossbeam (24833)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- PEERLESS Tire Chains, Single, V-bar, PK2 (QG3810)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Tire Chain, Passenger, PR (SZ315)
- PEERLESS Tire Chain, Skid Loaders/Skid Steers, Carbon, V-Bar Ladder Chain Link, Ladder (0341055)
- Peerless Tire Chains