Shop All Tire Chains
Peerless
Tire Chain, Passenger, PR
Mfr # SZ339
Zoro # G5107417
product price: $78.19
/pr
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger
- Fits 215/55-18, 215/60-17, 215/65-17, 215/70-16, 225/50-18, 225/55-17, 225/60-17, 235/45-18
- Includes Tensioner
- Chain Link Style Cable
- Cross Member Pattern Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ339
- Zoro # G5107417
- UPC # 044182003756
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 215/55-18, 215/60-17, 215/65-17, 215/70-16, 225/50-18, 225/55-17, 235/45-18, 265/40-17 |
Details
Item | Tire Chain |
Type | Passenger |
Fits | 215/55-18, 215/60-17, 215/65-17, 215/70-16, 225/50-18, 225/55-17, 225/60-17, 235/45-18 |
Includes | Tensioner |
Chain Link Style | Cable |
Cross Member Pattern | Diagonal |
Product Type | Tire Chain |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Material | Alloy |
Standards | SAE Class S |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 215/55-18, 215/60-17, 215/65-17, 215/70-16, 225/50-18, 225/55-17, 235/45-18, 265/40-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 48X18X18 BLK (H481818)
- ECCO Led Safety Director, Amber, 55 ft. Cable (3455A)
- SCOSCHE MagicMount Universal Dash/Window Magneti (MAGWSM2)
- PETERSON MANUFACTURING Replacement Lens For Peterson Trailer Light Part Number 25921 Rectangular Red Single (V25921-25)
- PEERLESS Tire Chain, Skid Loaders/Skid Steers, Carbon, V-Bar Ladder Chain Link, Ladder (0341055)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT729)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20073)
- PEERLESS Cross Chain, V-Bar (QG6825)
- PEERLESS Cross Chain, V-Bar (QG6821)
- PEERLESS Tire Chains, Singles, V-Bar, PK2 (QG2828)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2829)
- Peerless Tire Chains