Shop All Tire Chains
Peerless
Tire Chain, Passenger, PR
Mfr # SZ331
Zoro # G5107855
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger
- Fits 205/50-17, 205/55-16, 205/60-15, 205/60-16, 215/45-17, 215/45-18, 215/50-17, 215/55-16
- Includes Tensioner
- Compatible Tire Size 205/50-17, 205/55-16, 205/60-15, 205/60-16, 215/45-17, 215/45-18, 215/50-17, 215/55-16
- Chain Link Style Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # SZ331
- Zoro # G5107855
- UPC # 044182003701
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 205/50-17, 205/55-16, 205/60-15, 205/60-16, 215/45-17, 215/45-18, 215/50-17, 215/55-16 |
Trade Size | 1/8 in |
Details
Item | Tire Chain |
Type | Passenger |
Fits | 205/50-17, 205/55-16, 205/60-15, 205/60-16, 215/45-17, 215/45-18, 215/50-17, 215/55-16 |
Includes | Tensioner |
Chain Link Style | Cable |
Product Type | Tire Chain |
Standards | SAE Class S |
Compatible Vehicle Type | Passenger Cars, SUVs |
Material | Alloy |
Cross Member Pattern | Diagonal |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, SUVs, Compatible Tire Size 205/50-17, 205/55-16, 205/60-15, 205/60-16, 215/45-17, 215/45-18, 215/50-17, 215/55-16, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLEDBRITE SledBrite S07603 Qwik Shine Sled Spray Wax - 4 oz. (S07603)
- MAHLE Fuel Filter, Kl579D (KL579D)
- WEATHERTECH Front and Rear Floorliners, 44082-1-2 (44082-1-2)
- MOOG Coil Spring Set - Rear, CC501 (CC501)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20071)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ139)
- PEERLESS Tire Chains, Single, V-bar, PK2 (QG3810)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT735)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT741)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- Peerless Tire Chains