Shop All Tire Chains
Peerless
Tire Chain, Passenger, PR
Mfr # SZ329
Zoro # G5137237
product price: $84.29
/pr
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger
- Fits 185/65-16, 195/60-16, 195/65-15, 195/70-15, 195/75-14, 205/55-17, 205/65-15, 205/70-14
- Includes Tensioner
- Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs
- Chain Link Style Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ329
- Zoro # G5137237
- UPC # 044182003695
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 185/65-16, 195/60-16, 195/65-15, 195/70-15, 195/75-14, 205/55-17, 205/65-15, 205/70-14 |
Details
Item | Tire Chain |
Type | Passenger |
Fits | 185/65-16, 195/60-16, 195/65-15, 195/70-15, 195/75-14, 205/55-17, 205/65-15, 205/70-14 |
Includes | Tensioner |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Chain Link Style | Cable |
Standards | SAE Class S |
Cross Member Pattern | Diagonal |
Material | Alloy |
Product Type | Tire Chain |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 185/65-16, 195/60-16, 195/65-15, 195/70-15, 195/75-14, 205/55-17, 205/65-15, 205/70-14, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5825 3-Way Lawn Garden Tractor Hitch (5001.5825)
- PEAK Peak Mini Lamp 7507 (7507LL-BPP)
- AGS Nylon Fuel Line Repair Joiner - 3/8 to 3/8 - 1 per Bag (FLR-003)
- A & I PRODUCTS Shift Lever Knob- 3 Speed 3" x5" x2" (A-1862401M1)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ123)
- PEERLESS Tire Chain, Passenger, PR (SZ343)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT735)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ435)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ143)
- PEERLESS Tire Chain, Passenger, PR (SZ335)
- Peerless Tire Chains