Shop All Tire Chains
Peerless
Tire Chain, Passenger, PR
Mfr # SZ327
Zoro # G5107803
product price: $76.59
/pr
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger
- Fits 195/60-15, 195/70-14, 205/40-18, 205/45-17, 205/50-16, 205/55-15, 215/40-17, 225/55-14
- Includes Tensioner
- Standards SAE Class S
- Cross Member Pattern Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ327
- Zoro # G5107803
- UPC # 044182003688
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 195/60-15, 195/70-14, 205/40-18, 205/45-17, 205/50-16, 205/55-15, 215/40-17, 225/55-14 |
Details
Item | Tire Chain |
Type | Passenger |
Fits | 195/60-15, 195/70-14, 205/40-18, 205/45-17, 205/50-16, 205/55-15, 215/40-17, 225/55-14 |
Includes | Tensioner |
Standards | SAE Class S |
Cross Member Pattern | Diagonal |
Compatible Vehicle Type | Passenger Cars, SUVs |
Product Type | Tire Chain |
Chain Link Style | Cable |
Material | Alloy |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, SUVs, Compatible Tire Size 195/60-15, 195/70-14, 205/40-18, 205/45-17, 205/50-16, 205/55-15, 215/40-17, 225/55-14, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Detailed Drivers Logbook, With Carbon (8567)
- KOHLER 20W50 Oil Case (12=1Cs) (25 357 67-S)
- OEMTOOLS Professional 41" 6 Whell Creeper (24970)
- CTA MANUFACTURING STUD REMOVER (CTA9011)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- PEERLESS Tire Chain, Passenger, PR (SZ339)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT741)
- PEERLESS Tire Chain, Passenger, PR (SZ329)
- PEERLESS Cross Chain, V-Bar (QG6825)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ435)
- PEERLESS Tire Chain, Passenger, PR (SZ319)
- Peerless Tire Chains