Shop All Tire Chains
Peerless
Tire Chain, Passenger, PR
Mfr # SZ323
Zoro # G5107846
product price: $77.95
/pr
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger
- Fits 185/55-16, 185/60-15, 185/65-15, 195/50-16, 195/55-15, 195/55-16, 205/45-16, 225/35-19
- Includes Tensioner
- Cross Member Pattern Diagonal
- Compatible Tire Size 185/55-16, 185/60-15, 185/65-15, 195/50-16, 195/55-15, 195/70-13, 205/45-16, 225/35-19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ323
- Zoro # G5107846
- UPC # 044182003664
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 185/55-16, 185/60-15, 185/65-15, 195/50-16, 195/55-15, 195/70-13, 205/45-16, 225/35-19 |
Trade Size | 1/8 in |
Details
Item | Tire Chain |
Type | Passenger |
Fits | 185/55-16, 185/60-15, 185/65-15, 195/50-16, 195/55-15, 195/55-16, 205/45-16, 225/35-19 |
Includes | Tensioner |
Cross Member Pattern | Diagonal |
Product Type | Tire Chain |
Material | Alloy |
Compatible Vehicle Type | Passenger Cars, SUVs |
Standards | SAE Class S |
Chain Link Style | Cable |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, SUVs, Compatible Tire Size 185/55-16, 185/60-15, 185/65-15, 195/50-16, 195/55-15, 195/70-13, 205/45-16, 225/35-19, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Audi A3 06-09 4 Cyl 2.0L Pentosin Ffl2,1038208 (1038208)
- CARTER FUEL PUMPS 52-57 Chevrolet Bel Air Mech Fuel Pump, M2118 (M2118)
- WCR SM Arnold Leather Chamois 4 Square Foot (85-040)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRWA1, NBR (24898)
- PEERLESS Tire Chains, Single, Bus & RV V-Bar, PK2 (QG2821)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT735)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2845)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- PEERLESS Tire Chain, Larger SUV, PR (SZ462)
- PEERLESS CHAIN DT TRACTOR CHAIN, 1073410 (1073410)
- Peerless Tire Chains